E Instruments EXPERT-1 Portable Indoor Air Quality Monitor

Representative image only.
E Instruments Mfr # EXPERT-1 – Item # WW-81974-00
Portable monitor works on line power or rechargeable battery pack for location flexibility
  • Real-time data logging with download using USB or Bluetooth® wireless connectivity
  • Ideal for labs, cleanrooms, schools, and much more
  • Swivel handle for easy transport
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)5000
  • Max Temperature (° F)257
  • Min Temperature (° F)-40
  • Max Temperature (° C)125
  • Min Temperature (° C)-40
  • Min Humidity (RH)0
  • Max Humidity (RH)100
  • Temperature Accuracy (° C)±0.4 from 0 to 60
  • CO2 Accuracy±2% of reading ±10 ppm
  • Temperature Accuracy±0.7°F from 32 to 140°F
  • Humidity Accuracy±2%
  • DisplayBacklit LCD, small or large font, rotating depending on orientation
  • OutputUSB or Bluetooth® wireless connectivity
  • Power110 to 240 VAC or Li-ion rechargeable battery pack
  • Battery Life8 hours continuous use
  • Height (in)11.4375
  • Depth (in)10.25
  • Width (in)4.875
  • Height (cm)29
  • Depth (cm)26
  • Width (cm)12.4
  • DescriptionPortable Indoor Air Quality Monitor
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Real-time data logging with download using USB or Bluetooth® wireless connectivity
  • Ideal for labs, cleanrooms, schools, and much more
  • Swivel handle for easy transport
  • 1 year warranty

More About this Item

Rechargeable battery pack, lightweight design, and swivel handle allows you to take this monitor wherever IAQ testing is needed. Built-in sampling pump continuously draws in an air sample for analysis. All models include sensors for carbon dioxide, ambient temperature, humidity, barometric pressure, with calculated values for dew point and wet bulb temperature.



Store up to 1000 sets of air quality data. Select a data set to manually store or set a logging interval from 10 seconds to 60 minutes for automatic data capture. Customize the name of a data set for easier record keeping and trend analysis.


Connect to a computer using the USB interface or wirelessly using Bluetooth® wireless connectivity. For computers without Bluetooth® wireless connectivity, a receiver is included that plugs into a USB port. The included software allows you to monitor, record min/max, retrieve stored data, set alarms, and plot graphs for analysis. The optional Bluetooth® printer runs on rechargeable batteries for easy portability.


Order the optional remote probe with 10-ft (3-m) hose for use in hard-to-reach areas. Probe is good for temperatures up to 1470°F (800°C) and includes a built-in thermcouple for temperature measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat