Dynalon 48" Long Soft Blade Nylon Scraping Paddle, 4.5" x 7" Blade; 1/cs

Representative image only.
Dynalon Mfr # 490874 – Item # WW-06266-78

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)4 1/2
  • Handle Length (in)40
  • Width (cm)11.43
  • Handle Length (cm)101.6
  • Handle Length (ft)3.333
  • MaterialNylon
  • SterileNo
  • Description48\" Long Soft Blade Nylon Scraping Paddle, 4.5\" x 7\" Blade; 1/cs

More About this Item

Larger size paddles and scrapers for mixing or taking samples from large tanks or vats. Stirring paddles are made of high-density polyethylene (HDPE). Nylon scraping paddles will not scratch glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat