DWK Life Sciences (Wheaton) Headspace Vial, 20 mL, 20mm Al Seal, PTFE/Butyl Septa; 100/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W225280-02 – Item # WW-08917-32
Each convenience pack includes 100 vials and 100 pressure release aluminum seals with molded septa
  • Choice of two vial sizes and three liner options

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Cap MaterialAluminum
  • Septum TypePTFE/Butyl
  • Height (in)51/64
  • Height (mm)20
  • DescriptionHeadspace Vial, 20 mL, 20mm Al Seal, PTFE/Butyl Septa; 100/Cs

Key Features

  • Choice of two vial sizes and three liner options

More About this Item

Wheaton Headspace Vials feature rounded shoulders and bottoms, allowing for even heating and safer operation at higher pressures. The newly designed top provides a tighter seal with your septa. Vials are manufactured from Type I borosilicate glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat