DWK Life Sciences (Wheaton) Stevanato Group Tray Rotation Tool for EZ-fill® Vials; 1/CS

Representative image only.
DWK Life Sciences (Wheaton) Mfr # SP47004493 – Item # WW-08919-20
Improves workflow by assisting vial staging
  • Compatible with WHEATON® Stevanato Group EZ-fill® Ready-To-Use Glass Vials
  • Easily rotate a full tray of vials at once

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithWHEATON® Stevanato Group EZ-fill® Ready-To-Use Glass Vials
  • Length (in)18.75
  • Height (in)1.19
  • Width (in)9.92
  • Width (cm)25.2
  • Height (cm)3.02
  • Length (cm)47.6
  • DescriptionTray Rotation Tool for EZ-fill® Vials; 1/CS

Key Features

  • Compatible with WHEATON® Stevanato Group EZ-fill® Ready-To-Use Glass Vials
  • Easily rotate a full tray of vials at once

More About this Item

The WHEATON® Stevanato Group EZ-fill® tray rotation tool allows for easy reorientation of EZ-fill® vials from neck down to neck up orientation. These vial trays are sold neck (finish) down and this rotation tool assists with quick and easy vial staging for small batch and in-line filling operations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat