DWK Life Sciences (Wheaton) 986644 SAMPULE® Sample Vials, HDPE with Polypropylene Cap, 6 mL; 1000/Pk

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986644 – Item # WW-08918-21
Vials in trays are shrink-wrapped in plastic for protection against contamination
  • Construct of durable High-Density Polyethylene (HDPE)
  • 3 Month Product / 12 Month Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)6
  • Tube MaterialHDPE
  • Tube Bottom ShapeFlat
  • Cap colorNatural
  • Height (in)2 1/8
  • Outside Diameter (in)43/64
  • Height (mm)54
  • Outside Diameter (mm)17
  • DescriptionHigh-density polyethylene (HDPE) sample vials
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • Construct of durable High-Density Polyethylene (HDPE)
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

High-Density Polyethylene (HDPE) sample vials have a capacity of 6 mL. These vials are reusable, yet economical enough to be disposable. Supplied with linerless screw cap. Vials measure 2-1/8" H x 11/16" OD (54 mm H x 17 mm OD).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat