DWK Life Sciences (Wheaton) 844030 Amber Glass Safety Bottle, USP Type 3, Round, 2500 mL, 45 mm cap

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 844030 – Item # WW-07914-88
  • 3 Month Product / 12 Month Parts and Labor Warranty

PRODUCT OPTIONS

₹11,900.00INR / Each
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2500
  • Capacity (L)2.5
  • Capacity (oz)85
  • MaterialGlass
  • Cap / Stopper Size45 mm
  • Bottle ColorAmber
  • DescriptionAmber Glass Safety Bottle, USP Type 3, Round, 2500 mL, 45 mm cap
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Plain amber bottles (USP type 3) are available in 250-, 1000-, and 2500-mL sizes. PVC-coated amber bottle 07914-84 is designed for safety—won’t shatter like regular bottles. Clear, borosilicate glass bottle 07914-82 features a sidearm for a 0.2-µm air filter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat