DWK Life Sciences (Wheaton) 220976 Safety-Coated Bottles with PTFE-Lined Caps; 32 oz, Amber, 12/cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 220976 – Item # WW-08922-65
Plastisol coating resists breakage and ensures a slip-resistant grip
  • 3 Month Product / 12 Month Parts and Labor Warranty

PRODUCT OPTIONS

₹41,100.00INR / Case of 12
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size33-400
  • Cap ColorBlack
  • Bottle ColorAmber
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.6
  • Overall Height (in)8 1/4
  • Overall Height (cm)21
  • DescriptionSafety-Coated Bottles with PTFE-Lined Caps; 32 oz, Amber, 12/cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Bottles are manufactured with glass that meets USP Type III standards; the clear plastisol coating resists acid and solvent degradation. All bottles include PTFE-lined caps.

Bottles are not autoclavable.

Order amber safety-coated bottles for storing light-sensitive materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat