DWK Life Sciences (Wheaton) Histology Mounting Media Balsam Bottle, Glass, 100 mL

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 208890 – Item # WW-48585-62
Easily apply mounting media
  • Manufactured from soda-lime glass
  • Supplied with a glass applicator rod for applying mounting media
  • Glass cap is ground to the shoulder of the bottle forming a seal to prevent evaporation

₹9,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • ColorClear
  • External Height (cm)7.5
  • External Diameter (cm)10
  • DescriptionHistology Mounting Media Balsam Bottle, Glass, 100 mL

Key Features

  • Manufactured from soda-lime glass
  • Supplied with a glass applicator rod for applying mounting media
  • Glass cap is ground to the shoulder of the bottle forming a seal to prevent evaporation

More About this Item

This soda-lime glass bottle is ideal for applying mounting media. It comes with a glass applicator rod and a glass cap, which is ground to the shoulder of the bottle to form a seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat