DWK Life Sciences (Kimble) Stir Rod, Glass, 9.5 mm dia X 375 mm L, 100/pk

Representative image only.
DWK Life Sciences (Kimble) Mfr # 40500-375 – Item # WW-06369-35
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)14 3/4
  • Overall Length (cm)37.47
  • MaterialGlass
  • SterileNo
  • DescriptionStir Rod, Glass, 9.5 mm dia X 375 mm L, 100/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Manufactured with borosilicate glass with rounded annealed ends. Stir rods are highly chemical resistant and withstands temperatures to 400° F (205°)C. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat