DWK Life Sciences (Kimble) Kimax Reflux condenser, cold finger, 24/40 joint, 390 mm H

Representative image only.
DWK Life Sciences (Kimble) Mfr # 457000-0225 – Item # WW-34705-92
  • 1 year warranty

PRODUCT OPTIONS

₹81,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeReflux
  • Coil TypeCold Finger
  • Condenser Joint Size24/40
  • Hose Connection2
  • Coil Length (mm)225
  • Coil Length (in)8.86
  • Approx Condensing Area (cm²)229
  • Approximate Height (mm)390
  • Approximate Height (in)15.35
  • DescriptionReflux condenser, cold finger, 24/40 joint, 390 mm H
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Dewar condensers are ideal for liquid nitrogen, dry ice/acetone or ice/alcohol mixtures. Provide rapid condensation of volatile components.

Reflux condensers are complete with an internal coil-type cold finger. outer joint at the top, inner drip joint at the bottom and two hose connectors at the top for water inlet and outlet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat