DWK Life Sciences (Kimble) Kimax Filtering Glass Flask, 4000 mL, 3/8" barb, 1/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 27060-4000 – Item # WW-34524-44

₹44,200.00INR / Case of 1
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
10,000.00 - ₹20,100.00INR / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)4000
  • Min Graduation (mL)1500
  • Max Graduation (mL)4000
  • Graduation Interval (mL)250
  • Stopper Number Accepted12
  • Overall Height (cm)38
  • Tubing Sizes Accepted (in)3/8
  • Tubing Sizes Accepted (mm)10
  • DescriptionFiltering Glass Flask, 4000 mL, 3/8\" barb, 1/cs

More About this Item

These graduated flasks have a heavier wall than standard Erlenmeyer flasks, and can withstand 1 atmosphere, or vacuum to 29" Hg. Tubulation OD for flasks from 25- to 500-mL capacity is 5⁄16". Tubulation OD for 1000- to 4000-mL flasks is 3⁄8". Compliance: ASTM E 1406, Type II, Class I. Temperature range: 840°F (450°C) max.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat