DWK Life Sciences (Kimble) Hybridization Tube/Bottle, 70 mm ID x 300 mm L; 1/Each

Representative image only.
DWK Life Sciences (Kimble) Mfr # 13247-70CP – Item # WW-13247-70
Optimize performance of your hybridization ovens
  • Compatible with the UVP® Hybridizer™ hybridization ovens
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)11 51/64
  • Outside Diameter (in)2 3/4
  • Height (mm)300
  • Outside Diameter (mm)70
  • DescriptionHybridization Tube/Bottle, 70 mm ID x 300 mm L; 1/Each
  • Warranty2 year
Two year warranty

Key Features

  • Compatible with the UVP® Hybridizer™ hybridization ovens
  • 2 year warranty

More About this Item

These hybridization bottles are constructed of a borosilicate glass body, polypropylene cap, and PTFE seal—providing long-term reliability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat