DWK Life Sciences (Kimble) 74500-20 Scintillation Vials, Glass, 20 mL, Urea Caps, Cork-Backed Liner; 500/PK

Representative image only.
DWK Life Sciences (Kimble) Mfr # 74500-20 – Item # WW-08918-42
Vial trays feature alphanumeric coordinates for fast, easy identification
  • Converted from Type I, 33 expansion borosilicate glass tubing
  • Five trays per case, shrink-wrapped to preserve cleanliness

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Width (InchShort)1 1/16
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Height (in)2 15/64;2 15/64
  • Tube ColorClear
  • Cap Diameter (mm)27
  • Cap MaterialUrea
  • AutoclavableYes
  • Outside Diameter (in)1 1/16
  • Height (mm)57
  • Outside Diameter (mm)27
  • Description20 mL Scintillation Vials, Glass, Urea caps, cork-backed liner, 500/cs

Key Features

  • Converted from Type I, 33 expansion borosilicate glass tubing
  • Five trays per case, shrink-wrapped to preserve cleanliness

More About this Item

These scintillation vials are made of made of low potassium borosilicate glass that conforms to ASTM guidelines to deliver optimal background counts and high UV transmission, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. All vials include alphanumeric trays to track and organize samples.

Glass vials packaged in 500 per case are supplied with caps attached and are in trays of 100. Glass vials meet ASTM Spec E438, Type 1, Class A.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat