DWK Life Sciences (Kimble) 5410663V21 Straight-Sided Glass Jar, Clear, 6 oz, 12/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 5410663V21 – Item # WW-34700-05
Don't strain to get samples
  • Get easy access to contents with wide-mouth design
  • Store light-sensitive items safely in amber jars
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)180
  • Capacity (oz)6
  • MaterialSoda-Lime Glass
  • Cap MaterialPulp/Vinyl-lined
  • Cap / Stopper Size63-400
  • Cap ColorBlack
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.6
  • Overall Height (in)3 1/8
  • Overall Height (cm)7.9
  • DescriptionStraight-Sided Glass Jar, Clear, 6 oz, 12/cs

Key Features

  • Get easy access to contents with wide-mouth design
  • Store light-sensitive items safely in amber jars

More About this Item

Manufactured of Type III soda-lime glass, these wide mouth jars allow easy access for adding and removal of contents. Ideal for general lab use; amber jars are ideal for light sensitive samples. Pulp/vinyl lined screw caps protect content.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat