DWK Life Sciences (Kimble) Square Class A Volumetric Flask, 200 mL

Representative image only.
DWK Life Sciences (Kimble) Mfr # 28040-200 – Item # WW-34560-40
Save valuable space with square design
  • Constructed of low extractable borosilicate glass
  • All sizes cover 25-35% less area than conventional volumetric flasks
  • Designed with marking spots
  • Volumetric flask features 200 mL (7 oz) capacity with ±0.10 mL tolerance
  • Features 9.75" (24.8 cm) height
  • Includes no.16 glass stopper

PRODUCT OPTIONS

₹34,100.00INR / Pkg of 1

₹20,400.00 - ₹27,100.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Shop Kimax color-coded beakers
KIMAX® Color-Coded Glass Griffin Beakers
10,000.00 - ₹20,100.00INR / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)200
  • Tolerance (mL)±0.10
  • Cap TypePennyhead stopper
  • Cap MaterialGlass
  • Stopper Number Accepted16
  • Overall Height (cm)24.8
  • DescriptionSquare Volumetric Flask, 200 mL 1/pk

Key Features

  • Constructed of low extractable borosilicate glass
  • All sizes cover 25-35% less area than conventional volumetric flasks
  • Designed with marking spots
  • Volumetric flask features 200 mL (7 oz) capacity with ±0.10 mL tolerance
  • Features 9.75" (24.8 cm) height
  • Includes no.16 glass stopper

More About this Item

These KIMAX® square volumetric flasks are designed to take up less area and pack more closely on shelves and in refrigerators or other storage cabinets. Due to the added glass weight and the square section, flasks also have greater stability. Calibrated “To Contain” and meet ASTM Spec E288 and Class A compliance requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat