DWK Life Sciences (Kimble) 14005 600 Heavy-Duty Glass Beakers, double scale, 600 mL, 36/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14005 600 – Item # WW-34516-04
Stand up to tough conditions
  • Easy-reading white gradations and label area
  • Get prolonged life with heavy-duty glass construction
  • Beaker features a 600 mL capacity
  • Designed with graduation range from 50 to 500 mL in 50 mL intervals
  • Limited Lifetime Warranty

PRODUCT OPTIONS

₹115,000.00INR / Case of 36
Shop Kimax Flasks
KIMAX® Erlenmeyer Flasks
18,300.00 - ₹74,200.00INR / Case of 48

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)600
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (° F)752
  • Withstands Low Temperature (° F)-4
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.89
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.065
  • DescriptionHeavy-Duty Glass Beakers, double scale, 600 mL, 36/cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Easy-reading white gradations and label area
  • Get prolonged life with heavy-duty glass construction
  • Beaker features a 600 mL capacity
  • Designed with graduation range from 50 to 500 mL in 50 mL intervals
  • Limited Lifetime Warranty

More About this Item

Heavy-duty beakers are constructed of uniformly thick glass for prolonged life expectancy with harder than normal use. Evenly tooled top rim offers an easy-pour spout. Beakers feature a matte finish marking area and a white graduated scale. Reference: ASTM E-960, Type II
Note: Not recommended for use on hot plates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat