This item is now discontinued. We recommend the following as suggested replacements: WW-05006-27

Dry-Keeper H420560001 Desiccator Cabinets, Vertical; Non-Electric

Representative image only.
Dry-Keeper Mfr # H420560001 – Item # WW-08909-52
Nonvacuum desiccators available in non-electric or electronic models
  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Volume (cu ft)2.01
  • Chamber Volume (Liters)57
  • Exterior Width (in)12.5
  • Exterior Height (in)20
  • Exterior Depth (in)15.5
  • Exterior Width (cm)31.8
  • Exterior Height (cm)50.8
  • Exterior Depth (cm)39.4
  • MaterialAcrylic
  • OrientationVertical
  • ColorClear
  • DescriptionDesiccator Cabinets, Vertical; Non-Electric

Key Features

  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door

More About this Item

Non-Electric Desiccator Cabinets are available in horizontal, vertical, or stacking models. Horizontal and vertical models are constructed of clear acrylic. The smoke-tinted polystyrene stacking desiccator can be stacked up to five high to save space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat