Drummond Pipet-Aid® Original Portable Pipette Controller; 220 VAC, 50 Hz

Representative image only.
Drummond Mfr # 4-000-200 – Item # WW-07897-32
Take wherever needed in the lab—cordless and rechargeable
  • Pipet over 2000 times on a single charge
  • Flow rate better than 25 mL at 5 seconds with 100 mL pipet
  • 3 month warranty

Call For Price
Include Accessories Today!
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • Overall Length (in)10
  • Overall Length (mm)254
  • Number Of Channels1
  • Speed3.3 mL/sec
  • Filter Type0.8 µm
  • Power (VAC)220
  • Battery1 Rechargeable NiMH (included)
  • Compatible with1 to 100 mL pipettes
  • DescriptionPipet-Aid® Original Portable Pipette Controller; 220 VAC, 50 Hz
  • Warranty3 month
3 Month Warranty

Includes

Rechargeable NiMH battery pack, AC power supply/recharger, four replacement 0.8 µm hydrophilic/hydrophobic nosepiece filters, and EU plug.

Key Features

  • Pipet over 2000 times on a single charge
  • Flow rate better than 25 mL at 5 seconds with 100 mL pipet
  • 3 month warranty

More About this Item

Drummond Pipet-Aid® Original Portable Pipette Controller features a built-in pump and provides cordless usability, making it ideal for use in the lab or field. Pipette controllers are designed to transfer liquids with the use of serological, volumetric, and blow-out pipets in either glass, plastic, or something similar from 1 to 100 mL.

Operates on a rechargeable nickel metal hydride (NiMH) battery. Use continuously for two hours before recharging is required. Can be used while recharging.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat