Dow Corning Silicone 210 Temperature Bath Fluid, -65 to 280°C; 1 Gal (3.8 L)

Representative image only.
PolyScience Mfr # 210 H – Item # WW-01294-60
Get more out of your bath!
  • Maintains bath temperature as high as 280°C
  • 0ver temperature cutoff provides added operator safety

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)280
  • Min Temperature (° C)-65
  • DescriptionSilicone 210 Bath Fluid, -65 to 280 C; 1 gal (3.8 L)

Key Features

  • Maintains bath temperature as high as 280°C
  • 0ver temperature cutoff provides added operator safety

More About this Item

Use bath fluids to maintain desired bath temperatures, outside of the range for water. For operator safety, set the overtemperature cutoff of your bath/circulator below the flash point of the bath fluid.

Note: We do not recommend using automotive anti-freeze with circulating baths — additives can be harmful to the circulating pump. Silicone bath fluids are not compatible with silicone tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat