Double-bin pipettor workstation 18, white

Representative image only.
Item # WW-63528-70
  • Store pipettors within comfortable reach!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Exterior Width (in)18
  • Exterior Height (in)6 3/4
  • Exterior Depth (in)9
  • Exterior Width (cm)45.72
  • Exterior Height (cm)17.145
  • Exterior Depth (cm)22.86
  • DescriptionDouble-bin pipettor workstation 18, white
  • Warranty1 year
1 Year Warranty

Key Features

  • Store pipettors within comfortable reach!
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat