Digi-Sense Type-K High-Temperature Ceramic Fiber-Insulated Probe Mini-Connector, Exposed 5ft 20 -Gauge

Representative image only.
Digi-Sense Item # WW-08467-64
Ceramic Fiber Insulated Wire Used for High-Temperature Measurements
  • Ceramic fiber cannot be handled after 800°F (426°C) due to flaking of insulation.
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connector: type K - yellow.
  • Custom designs or changes to this product are available upon request

₹7,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeK
  • Length (\")60
  • Min Temperature (° F)-250
  • Max Temperature (° F)2000
  • Min Temperature (° C)-150
  • Max Temperature (° C)1093
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath materialHi-Temp Fiberglass Insulated Wire
  • Sheath Length (in)60
  • Cable Length (in)60
  • Cable Wire Gauge (Ga)20
  • DescriptionType-K High-Temperature Ceramic Fiber-Insulated Probe Mini Conn Exp 5ft 20-Gauge

Key Features

  • Ceramic fiber cannot be handled after 800°F (426°C) due to flaking of insulation.
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connector: type K - yellow.
  • Custom designs or changes to this product are available upon request

More About this Item

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat