Digi-Sense Type-K, FEP-Insulated Probe, Coated Junct, Mini-Connector, Ungrounded, 10ft 24 -Gauge

Representative image only.
Digi-Sense Item # WW-08466-82
Insulated with FEP-Sealed Junction Used for Long-Term Immersion in Semi-Caustic Environments
  • Each Probe is hermetically sealed and tested to 25psi
  • Can be used for applications requiring an isolated junction.
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹5,300.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeK
  • Length (\")120
  • Min Temperature (° F)-250
  • Max Temperature (° F)400
  • Min Temperature (° C)-150
  • Max Temperature (° C)204
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath materialFEP Insulated Wire
  • Sheath Length (in)120
  • Cable Length (in)120
  • Cable Wire Gauge (Ga)24
  • DescriptionType-K, FEP-Insulated Probe, Coated Junct, Mini Conn, Ungrd, 10ft 24-Gauge
  • Warranty6 month
6 Month Warranty

Key Features

  • Each Probe is hermetically sealed and tested to 25psi
  • Can be used for applications requiring an isolated junction.
  • Response Time: 0.75 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Do not subject type J exposed-junction probes to moisture as they will rust

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat