Digi-Sense Traceable® Triple-Display Digital Clock/Timer

Representative image only.
Digi-Sense Item # WW-94440-00
Offers 0.01% accuracy!
  • Get timing faster—recall all channels’ settings instantly
  • Use as a countdown timer, count up stopwatch, or clock
  • Count up to 24 hours, count down to 20 hours
  • Displays time elapsed since alarm

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours counting up, 20 hours counting down
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels3
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute beep
  • DisplayThree-line LCD, 7/16\" H
  • Battery TypeLR44
  • Battery IncludedYes
  • Height (in)3 3/8
  • Depth (in)7/8
  • Width (in)2 1/2
  • Height (cm)8.6
  • Depth (cm)2.2
  • Width (cm)6.4
  • DescriptionTriple-Display 3-Channel Digital Clock/Timer
1 Year WarrantyConformite Europeenne

Key Features

  • Get timing faster—recall all channels’ settings instantly
  • Use as a countdown timer, count up stopwatch, or clock
  • Count up to 24 hours, count down to 20 hours
  • Displays time elapsed since alarm

More About this Item

Triple-display clock/timer features three channels, a count up stopwatch, 500-lap memory, and a clock. All three channels can be operated simultaneously. Memories of all channels can be recalled together. Stopwatch counts up to 24 hours with 0.01-second resolution. Countdown range is 20 hours; countdown and clock functions have a 1-second resolution. Timer counts up to show time elapsed since the alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat