Digi-Sense Ultrasonic Distance Meter with Laser

Representative image only.
Digi-Sense Item # WW-98766-96
Simply point and shoot to measure distance
  • Get accurate, reliable measurements
  • Measure any space without using a measuring tape
  • One button operation performs length, area, or volume calculations

SPECS & DESCRIPTION

Specifications & Description

  • Min range (ft)2
  • Max range (ft)50
  • Min range (m)0.61
  • Max range (m)15.24
  • Resolution1\" (0.01 m)
  • Accuracy1% ±1 digit
  • Length (in)5.125
  • Width (in)2.625
  • Height (in)1.125
  • Length (cm)13
  • Width (cm)6.7
  • Height (cm)2.9
  • Power9 V battery (1)
  • DescriptionUltrasonic Distance Meter with Laser
1 Year WarrantyConformite Europeenne

Key Features

  • Get accurate, reliable measurements
  • Measure any space without using a measuring tape
  • One button operation performs length, area, or volume calculations

More About this Item

Position and point the meter perpendicular to the target for a quick measurement. Laser sighting makes it easy to know where your target is. Measure distance in English (feet and inches) or metric (meters) unit of measure. Push the "Area" or "Volume" button for a quick calculation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat