Digi-Sense Traceable® Thermohygrometer Wall Clock with Calibration; 0 to 100% RH, -40 to 120F

Representative image only.
Digi-Sense Item # WW-37803-25
Clock displays time, temperature and humidity
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)120
  • Max Temperature (° C)50
  • Temperature Accuracy±4.0°F (±2.0°C)
  • Response Time1 minute
  • Display TypeAnalog
  • Mounting TypeWall
  • BatteryAA Battery (1)
  • Diameter (in)9 3/4
  • DescriptionTraceable® Thermohygrometer Wall Clock with Calibration; 0 to 100% RH, -40 to 120F
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

This attractive silver rim and black face multi-parameter wall meter displays time, humidity, and temperature. Easily tell time from the 9 3/4" diameter clock face, view humidity, or read temperature from separate measurement dials. Temperature is displayed in °F and °C.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat