Traceable Radio-Controlled Atomic Desktop Digital Clock with Calibration

Representative image only.
Traceable Item # WW-08610-25
Automatically updated by radio signal
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ClockRadio-controlled
  • Accuracy±0.0001 sec
  • DisplayLCD, 0.5\" H
  • CertificationsNIST-traceable
  • Battery TypeTwo AAA
  • Battery IncludedYes
  • Height (in)4 1/4
  • Depth (in)2 1/2
  • Width (in)4 1/2
  • Height (cm)10.8
  • Depth (cm)6.4
  • Width (cm)11.4
  • DescriptionTraceable® Radio-Controlled Atomic Desktop Digital Clock with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

This clock is automatically updated by a radio signal from NIST for time-of-day to the second, AM/PM, month date, day of the week, and daylight savings time. Backlit display and large 1-1/4" digits makes this clock readable from a distance. Also display ambient temperature, radio-signal strength indicator, and time zone selection.
Settable alarm features an audible tone that increases in volume and intensity until turned off. Battery-powered unit works even when there is a power failure.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat