Digi-Sense Traceable® Jumbo-Digit Atomic Wall Clock with Calibration; US

Representative image only.
Digi-Sense Item # WW-08683-07
Perfect size for benchtop use or wall mounting
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Large 3-3/4" (9.5 cm) digits are viewable from up to 100 feet (30.5 m) away
  • Receives signal generated by the US atomic clock located in Boulder, Colorado
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±1/10,000 sec when receiving radio signal; otherwise ±0.01%
  • DisplayLCD, 3.75\" H digits
  • CertificationsNIST-traceable
  • Temperature Resolution0.1°
  • Max Temperature (° F)122
  • Min Temperature (° F)23
  • Max Temperature (° C)50
  • Battery TypeTwo AA
  • Battery IncludedYes
  • Height (in)5 3/4
  • Depth (in)1 1/4
  • Width (in)9
  • Height (cm)14.6
  • Depth (cm)3.2
  • Width (cm)22.9
  • DescriptionTraceable® Jumbo-Digit Atomic Wall Clock with Calibration; US
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Large 3-3/4" (9.5 cm) digits are viewable from up to 100 feet (30.5 m) away
  • Receives signal generated by the US atomic clock located in Boulder, Colorado
  • 1 year warranty

More About this Item

Compact case measures 9" wide by 5-3/4" high—perfect for benchtop use or wall mounting. Time signal which is regulated by an atomic clock is continuously transmitted from a corresponding location to automatically adjust clock to precise time and date. Calendar displays month/date and day of week. Clock is switchable for 12- or 24-hour time-of-day display. Clock can also be set to display ambient temperature in °F or °C.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat