Traceable Digital Stopwatch/Repeat Timer with Calibration

Representative image only.
Traceable Item # WW-94460-10
Features a report function!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity10 hours
  • Timing ModesCumulative split, lap, pacer, single event
  • Count DirectionUp and down
  • Resolution0.01 sec
  • Accuracy±3 sec/day
  • AlarmOne beep at 30 seconds remaining, 10 second beep at end
  • DisplayLCD, 0.1875\" H
  • CertificationsNIST-traceable
  • Height (in)3 1/2
  • Depth (in)3/4
  • Width (in)2 1/4
  • Height (cm)8.9
  • Depth (cm)1.9
  • Width (cm)5.7
  • DescriptionTraceable® Digital Stopwatch/Repeat Timer with Calibration
  • Warranty5 years
5 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 5 year warranty

More About this Item

Ideal for analysis that must be noted at regular intervals, this stopwatch features a report function. Set the countdown time and when zero is reached, timer alarms and reports countdown from the programmed time. Cycles automatically until stopped. Display shows number of cycles.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2005(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat