Digi-Sense Traceable® Analog Dial Power Controller with Calibration; 7 day

Representative image only.
Traceable Item # WW-08645-31
Automatic mechanical units turn on and off any piece of equipment
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity7 days
  • Number of Channels1
  • Number of Circuits1
  • Number of Programs12 on/off events per day
  • Resolution2 hr
  • Control Output15 amps at 125 VAC resistive
  • Power (VAC)120
  • Power (Hz)60
  • Height (in)2 3/4
  • Depth (in)2
  • Width (in)3 1/4
  • Height (cm)7
  • Depth (cm)5.1
  • Width (cm)8.3
  • DescriptionTraceable® Analog Dial Power Controller with Calibration; 7 day
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Controllers are easy to use — simply set the dial to the present time, pull up/push down pins based on your needs, plug the timer in and plug in the item to be controlled. Manual override switch allows you to turn on your equipment without disturbing the program.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat