Digi-Sense Thermohygrometer with RS-232; 10 to 95% RH, 0 to 199F

Representative image only.
Digi-Sense Item # WW-37950-03
Microprocessor-based for quick and easy calibration
  • Download data to PC via RS-232
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)199
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5% of reading from 32° to 122°F (0° to 50°C)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display Type3.5-digit LCD, 0.25\" H
  • OutputRS-232
  • Data LoggingYes
  • Battery9V battery (1)
  • Height (in)7 1/8
  • Width (in)2 3/4
  • Depth (in)1/8
  • DescriptionThermohygrometer with RS-232; 10 to 95% RH, 0 to 199F
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Download data to PC via RS-232
  • 1 year warranty

More About this Item

Measure temperature and humidity with these thermohygrometers. Probe is replaceable if damaged.

These meters feature data hold, MIN/MAX, memory storage, selectable °F/°C, low-battery indicator, and auto-off after 20 minutes of nonuse.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat