AccuracyRTD and Types J, K, T, E, N: ±0.1% of span ;Types B, R, S: ±0.2% of span. ; Thermistor 0.4 of span ±0.7⁰F (0.5⁰c) ;Span equals: 1000⁰F (540⁰C) min.
Resolution0.1⁰; 1⁰ above 999.9⁰ and below -99.9⁰
Control Input RTDYes
Control Input ThermocoupleYes
Control Input ThermistorYes
Control Output 1Power receptacle rated for 230 VAC 10 A max
Control Output 2SPDT relay—24 VAC/VDC, 1 A max
Alarm OutputYes
Communication OutputUSB
Data LoggingNo
Display TypeOLED
Height (in)5
Width (in)8
Depth (in)9
Height (mm)127
Width (mm)203.2
Depth (mm)228.6
Power (VAC)230
DescriptionBenchtop Temperature Controller with USB Output, for Thermocouple, RTD, or Thermistors; 230 VAC
Warranty1 year
Includes
grid support bracket, electrical noise canceling ferrite clip, and IEC socket power connector for interchangeable cord sets (specify country of destination when ordering).
Key Features
Simple on/off control to sophisticated auto-tuning PID control
Simultaneous view measured value and set point on two-line display
Front panel indicates output and alarm conditions
Grid support bracket ideal for fume hood mounting
Free software offers remote computer control of system operations
Program up to nine ramp and soak profiles of up to 16 segments each
1 year warranty
More About this Item
The benchtop single-loop temperature controllers are designed to regulate a user-defined set point temperature. The microprocessor control provides heating/cooling tolerances for demanding applications found in laboratory or industrial environments. Temperature scale selectable to read in °F, °C, K (Kelvin), or °R (Rankine). An auto-tuning function provides automatic configuration of the PID parameters with minimum user configuration required. Nonvolatile memory stores all user-defined information. A convenient output receptacle, located on the back of the units, allows for direct plug-in of heaters and other devices. All models accept eight thermocouple types (J, K,N,R,S,T B, and E). Safety features include a loop-break alarm, overtemperature and timer cutoffs, separate fuses for instrument and output receptacle, and audible/visible out-of-range alarms.
The advance controllers also include a USB communication port, audible alarm, external alarm relay output, and a detachable power cord. Free software features real-time graphing, logging of measured temperature and set point temperature, help menu, and ability to interface with other Windows-based programs.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.