Digi-Sense Talking 1-Channel Digital Clock/Timer

Representative image only.
Digi-Sense Item # WW-94460-12

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity100 minutes
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±3 sec/day
  • Alarm1 minute (6 alarm sounds)
  • DisplayLCD, 3/4\" H
  • Battery Type1.5 V button cell
  • Height (in)3 1/4
  • Depth (in)1
  • Width (in)2 1/2
  • Height (cm)8.3
  • Depth (cm)2.5
  • Width (cm)6.4
  • DescriptionTalking 1-Channel Digital Clock/Timer
1 Year WarrantyConformite Europeenne

More About this Item

A clear human voice announces time remaining in count-down mode—no need to visually check. Announcements increase in frequency as tim approaches zero. In clock mode, press any button and the voice will announce the time. Perfect for low-light applications, darkrooms, and activities that require your full attention.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat