Digi-Sense Stainless Steel Bimetal Pocket Thermometer, 1.75" Dial, Glass Lens, 8" Stem, 0 to 250C, 2C Div

Representative image only.
Digi-Sense Item # WW-08080-86
Choose the dial size and temperature range to meet your specific needs
  • Factory tested to three points with a ±1% accuracy
  • Minimum immersion: liquids 2" (50 mm), gases 4" (100 mm)
  • Hermetically sealed dial stops internal fogging
  • Recalibrate using external adjustment nut
  • 304 Stainless Steel dial case and stem
  • Shock resistant
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° C)0
  • Max Temperature (° C)250
  • Accuracy±1% full-scale
  • Division (° C)2
  • Dial Size (in)1.75
  • Immersion Depth (mm)50
  • Stem Length (in)8
  • DescriptionS.S. Bimetalal Pocket Thermo 0-250C, 1.75\" Dial, Glass Lens, 8\" Stem, 2C Div
  • Warranty1 year
1 Year Warranty

Key Features

  • Factory tested to three points with a ±1% accuracy
  • Minimum immersion: liquids 2" (50 mm), gases 4" (100 mm)
  • Hermetically sealed dial stops internal fogging
  • Recalibrate using external adjustment nut
  • 304 Stainless Steel dial case and stem
  • Shock resistant
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat