Traceable Push-Button Digital Timer; Magnetic, Clip-On

Representative image only.
Traceable Item # WW-08642-42
Numbered, quick-set keys make programming a breeze
  • Numbered keys make it a breeze to set countdown time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity60 minutes counting up, 100 minutes counting down
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±8.64 sec/day
  • Alarm1 minute beep
  • DisplayLCD, 0.375\" H
  • Battery Type1.5 V button cell
  • Height (in)3 3/8
  • Depth (in)5/8
  • Width (in)2 1/2
  • Height (cm)8.6
  • Depth (cm)1.6
  • Width (cm)6.4
  • DescriptionPush-Button Digital Timer; Magnetic, Cilp-On
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Numbered keys make it a breeze to set countdown time
  • 1 year warranty

More About this Item

Timer counts up to 60 minutes and down from 100 minutes. Features a flip-open easel for standing upright, and a spring-clip for attaching to your lab coat or shirt. Magnetic back adheres to most metallic surfaces. Features an ABS plastic case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat