Digi-Sense Prec. Ind. PRT, 0.25" x 12" , -200~420C, 5-Pin Din

Representative image only.
Digi-Sense Item # WW-90452-23
State-of-the-art, high-accuracy temperature probes at a fraction of the cost
  • Equivalent to Fluke Calibration / Hart Scientific Model 5627A
  • .
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypePrecision Industrial PRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)788
  • Min Temperature (° C)-200
  • Max Temperature (° C)420
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)5
  • Connector Type5-Pin DIN
  • Sheath Length (in)12
  • Sheath Diameter (in)0.25
  • DescriptionPrec. Ind. PRT, 0.25\" x 12\" , -200~420C, 5-Pin Din
  • Warranty1 year
1 Year Warranty

Key Features

  • Equivalent to Fluke Calibration / Hart Scientific Model 5627A
  • .
  • 1 year warranty

More About this Item

AM1640 Series—Precision industrial PRT/RTD probes: Conform to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a coil suspension element design for increased shock and vibration resistancealong with flexibility and durability. All have an accuracy of 35 mK at 0°C and short-term stability of 10 mK at 0°C. The AM1640 has a range of -200 to 420ºC (-328 to 788ºF).

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat