Digi-Sense IR Thermometer with Alarm and NIST-Traceable Calibration, 20:1

Representative image only.
Digi-Sense Item # WW-20250-06
Safely and easily locate hot and cold spots, preventing problems and saving costs
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Pistol-grip handle is comfortable and easy to use
  • Non-contact infrared thermometers deliver accurate temperature readings from a distance
  • Trigger lock for continuous scanning
  • 2 year warranty

PRODUCT OPTIONS

₹22,600.00INR / Each
Time to recalibrate?
for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)20:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)-31
  • Max Temperature (° F)1472
  • Min Temperature (° C)-35
  • Max Temperature (° C)800
  • Accuracy±4.5°F from -58° to 68°F; ±1.0% of reading ± 1 digit from 68° to 572°F; ±1.5% of reading ± 1 digit from 572° to 1472°F (±2.5°C from -50° to 20°C; ±1.0% of reading ± 1 digit from 20° to 300°C; ±1.5% of reading ± 1 digit from 300° to 800°C)
  • Resolution0.1°; 1° above 1000°
  • Response time<300 milliseconds
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Description20: 1 IR Thermometer with Alarm and NIST Traceable Calibration
  • Warranty2 year
Two year warrantyConformite EuropeenneLaser Class IINIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Pistol-grip handle is comfortable and easy to use
  • Non-contact infrared thermometers deliver accurate temperature readings from a distance
  • Trigger lock for continuous scanning
  • 2 year warranty

More About this Item

Infrared thermometers have become the preferred tool for diagnostics and inspection where temperature is an indicator. Traceable infrared thermometers are valued by professionals in a variety of industries - from industrial maintenance to foodservice - because they quickly, accurately, and safely measure surface temperature. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

Since infrared (IR) meters do not contact the objects being measured, they are the safest way to measure hot, hard-to-reach, or moving parts while eliminating potential damage and contamination. IR thermometers are easy to use: just pull the trigger and the temperature will show in an instant on a large, backlit display.

All models feature Min/Max and Hold functions, °F/°C selectable units, single targeting laser, large backlight LCD, and auto power-off. Models 20250-05 and -06 also offer adjustable emissivity and user-adjustable temperature alarm with indicator light.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat