Digi-Sense Industrial Direct Insert RTD Probe with Poly Head, 6" Length

Representative image only.
Digi-Sense Item # WW-93800-77
Available in spring loaded and non-spring loaded styles
  • 1 year warranty

PRODUCT OPTIONS

₹15,900.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")6
  • Probe TypeRTD
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-45
  • Max Temperature (° C)176
  • JunctionUngrounded
  • Connector Type1/2" NPT mounting thread
  • Sheath Length (in)6
  • Sheath Diameter (in)0.25
  • DescriptionIndustrial Direct Insert RTD Probe with Poly Head, 6" Length
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Industrial RTDs produce greater accuracy and are broken down into two market segments: industrial and sanitary. Aluminum heads are used in industrial applications, chemical processes, production lines, ovens, furnaces, and vessels. Poly heads are used in sanitary applications within the food, drug and pharmaceutical markets. The probes conductor is made of 24 gauge cooper wire and is encased with FEP insulation, and has a 316 stainless steel sheath. Featuring a standard size protection head with a gasketed cap to seal out dust and moisture and houses a ceramic terminal block. Head has a 3/4" NPT(F) opening on the side for easy connection to electrical conduit.

Spring loaded probes: designed to bottom out when inserted in to a thermowell to produce an accurate reading. (Not designed for direct insertion in to medium)
Non-spring loaded probes: designed to be directly inserted into the medium being measured without the use of a thermowell.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat