Digi-Sense Industrial Digital Multimeter, IP67, with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # WW-20250-53
Handle heavy-duty jobs with a tough, impact-resistant, IP67-rated housing
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Bright, large 4000-count LCD with backlight
  • Flashing red LED alerts you to presence of live voltage
  • Automatically select the optimal measuring range with autoranging feature
  • Stay safe and prevent damage with overload protection
  • Increased durability with double-molded plastic housing
  • CAT IV-600 V, CAT III-1000 V safety rating
  • 2 year warranty

PRODUCT OPTIONS

₹17,700.00INR / Each
Time to recalibrate?
for an additional
₹20,200.00INR / Each
for an additional
₹27,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.4
  • DC Max (Volts)1000
  • DC Voltage Accuracy±1.2%
  • DC Min (amps)0.0004
  • DC Max (amps)10
  • DC Current Accuracy±2.5%
  • AC Min (Volts)0.4
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1.5%
  • AC Min (amps)0.0004
  • AC Max (amps)10
  • AC Current Accuracy±3.0%
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)40
  • Capacitance Max (nF)100000
  • Capacitance Accuracy±5.0%
  • Frequency Min (Hz)4
  • Frequency Max (MHz)5
  • Frequency Accuracy±1.2%
  • Resistivity Accuracy±2.5%
  • Continuity< 50 Ω
  • Diode Tester1 mA
  • Duty Cycle0.1% ~ 99.9%
  • Count4000
  • Digits4
  • Safety RatingCAT III 1000 V, Pollution degree 2, CAT IV 600 V
  • Power9 V battery
  • Width (in)3.23
  • Height (in)71.65
  • Depth (in)2.16
  • Width (cm)8.2
  • Height (cm)18.2
  • Depth (cm)5.5
  • DescriptionIndustrial Digital Multimeters
  • Warranty2 Years
Two year warrantyConformite EuropeenneIP 67NIST Traceable CalibrationUL Listed.

Includes

Test leads, 9V battery, and carrying case.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Bright, large 4000-count LCD with backlight
  • Flashing red LED alerts you to presence of live voltage
  • Automatically select the optimal measuring range with autoranging feature
  • Stay safe and prevent damage with overload protection
  • Increased durability with double-molded plastic housing
  • CAT IV-600 V, CAT III-1000 V safety rating
  • 2 year warranty

More About this Item

Our industrial digital multimeters offer “must-have” measurements including 10 A AC/DC current, 1000 V AC/DC voltage, capacitance, and frequency. Plus you’ll work more efficiently with advanced features such as diode testing, continuity check with audible buzzer, noncontact voltage detection, HOLD function, overrange and low-battery indication, and auto power-off. Handy tilt stand allows hands-free viewing.

An IP67 rating protects against dust, rain, splashing, and accidental immersion in water to a depth of up to 3.3 feet (1 meter) for up to 30 minutes. Two fast blow fuses (0.5 A / 1000 V and 10 A / 1000 V) for the probe terminals prevent injury, in the event of an overload, to the user or damage to the circuits.

Model 20250-53 also provides relative and % duty cycle measurements. True RMS model 20250-54 provides improved reading accuracy in the presence of harmonic distortions present in electrical loads, and adds temperature measurement via a type K thermocouple, Max/Min and Peak hold functions, and an analog bar graph for viewing trends.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat