Digi-Sense Humidity/Temperature Pen; 20 to 95% RH, 32 to 122F

Representative image only.
Digi-Sense Item # WW-37401-00
Display temperature in °F or °C
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)95
  • RH Accuracy±5% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2.0°F from 32° to 104°F; ±4.0°F for remaining range (±1.0°C from 0° to 40°C; ±2.0°C for remaining range)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display TypeLCD (2-digit for RH; 3.5-digit for temperature)
  • BatteryOne CR2032 Battery
  • Height (in)1
  • Width (in)5 3/4
  • Depth (in)1 3/16
  • DescriptionHumidity/Temperature Pen; 20 to 95% RH, 32 to 122F
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Pen displays relative humidity and temperature simultaneously. Unit automatically holds the maximum RH and temperature values since power-up in memory; simply press a button to recall.
What's included: batteries, belt clip, and carrying pouch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat