Digi-Sense General Purpose Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill

Representative image only.
Digi-Sense Item # WW-08008-13
Low-cost way to measure temperature quickly and accurately.
  • Non-mercury red spirit liquid
  • Celsius-scale
  • 5 year warranty
Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")12
  • Min Temperature (° C)-20
  • Max Temperature (° C)150
  • Accuracy±2.0°C; ±2.5°C above 100°C
  • Division (° C)1
  • Thermometer FillRed Spirit
  • Overall Length (in)12
  • Overall Length (mm)300
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionGeneral Purpose Liquid-In-Glass Thermometer; -20 to 150C, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
5 Year Warranty

Key Features

  • Non-mercury red spirit liquid
  • Celsius-scale
  • 5 year warranty

More About this Item

These thermometers are ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications.
All Durac thermometers feature markings that are permanently printed on the glass, red spirit liquid that has a dark scale contrasts against a white background.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat