Digi-Sense Economical High-Temperature RTD Probe Three Blade Connector, 1/4" Dia 20" L 1M Cable

Representative image only.
Digi-Sense Item # WW-93833-02
Ideal for critical process control and heat treating applications
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")20
  • Probe TypeRTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)1450
  • Min Temperature (° C)-200
  • Max Temperature (° C)787
  • Temperature Accuracy±2°C or ±0.5% of reading above 1200°F (649°C); ±1.1°C or ±0.2% of reading below 1200°F (649°C)
  • Connector TypeANSI 3-blade
  • Sheath material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)20
  • Sheath Diameter (in)0.25
  • DescriptionEconomical High-Temperature RTD Probe Three Blade Conn 1/4\" Dia 20\" L 1M Cable
  • Warranty6 month
6 Month Warranty

Key Features

  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

.
Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat