Digi-Sense Digital Thermometer with Alarm and Timer

Representative image only.
Digi-Sense Item # WW-90080-00
View temperature, time, and set point simultaneously
  • Set audible alarm for temperature and time
  • Remote, heat-resistant probe great for cooking and ovens
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)392
  • Min Temperature (° C)0
  • Max Temperature (° C)200
  • Accuracy±3.6°F (±2.0°C)
  • Resolution2°F (1°C)
  • Display TypeLCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.13
  • Probe Length (in)6 1/2
  • Cable Length (in)48
  • BatteryAAA Battery (1)
  • DescriptionDigital Thermometer with Alarm and Timer
  • Warranty3 month
3 Month WarrantyConformite Europeenne

Key Features

  • Set audible alarm for temperature and time
  • Remote, heat-resistant probe great for cooking and ovens
  • 3 month warranty

More About this Item

Timer counts down from 24 hours. Built-in alarm for both temperature and time—once the alarm sounds, the timer counts up from set point. Display pivots on magnetic stand or folds flush with stand for convenient storage and wall mounting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat