Digi-Sense Digital Thermohygrometer Pen; 10 to 90% RH, 14 to 122F

Representative image only.
Digi-Sense Item # WW-37803-16
Built-in self calibration utility with optional RH calibration bottles.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)90
  • RH Accuracy±5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display TypeLCD (2-digit for RH; 3.5-digit for temperature)
  • Battery3V Battery (1)
  • Height (in)1
  • Width (in)5 3/4
  • Depth (in)1 3/16
  • DescriptionDigital Thermohygrometer Pen; 10 to 90% RH, 14 to 122F
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Pen displays relative humidity and temperature simultaneously on a large LCD. Features include a choice of readings in degF and degC, min/max recall, and data hold. Meter can be calibrated in the field using optional calibration kit 37803-17, which contains 33% and 75% humidity standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat