Digi-Sense Data Logging Light Meter with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # WW-20250-00
Ensure lighting standards and increase system efficiencies with precision measurement accuracy
  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Expanded range of 0 to 400 klux (0 to 40 kftc) meets a wide range of application requirements
  • Silicon photo diode with spectral response filter ensures precision accuracy of ±3%
  • Record up to 87,000 measurements for expanded data analysis capability
  • Data logging software with graphical display provides quick and easy data interpretation
  • 2 year warranty

Call For Price
Time to recalibrate?
for an additional
₹27,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)0
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)0
  • Max Measurement (Lux)400000
  • Resolution0.01 Fc, 0.01 Lux
  • Accuracy±3% of reading ± 0.5% full-scale; ±4% of reading ± 10 digits above 10,000 Lux
  • FunctionDatalogging, min/max/hold, record/recall, auto power-off, low-battery indicator, user-selectable Lux or Fc
  • Display Type4000-count LCD (backlit)
  • Data Logging87,000 readings
  • InterfaceUSB
  • Width (in)2
  • Depth (in)1
  • Height (in)6 3/8
  • Width (cm)5
  • Depth (cm)2.7
  • Height (cm)16
  • PowerAAA Battery (3)
  • DescriptionData Logging Light Meter with NIST Traceable Calibration
  • Warranty2 year
Two year warrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Expanded range of 0 to 400 klux (0 to 40 kftc) meets a wide range of application requirements
  • Silicon photo diode with spectral response filter ensures precision accuracy of ±3%
  • Record up to 87,000 measurements for expanded data analysis capability
  • Data logging software with graphical display provides quick and easy data interpretation
  • 2 year warranty

More About this Item

The Digi-Sense data logging light meter is designed for precision light intensity measurements, in lux or footcandles, for indoor/outdoor environments. Meter will help you meet lighting codes and standards, ensuring safety and quality control requirements while increasing comfort levels and productivity. Plus the NIST-traceable precalibration means you get reliable measurements, saving you time and money!

Intuitive interface makes this light meter easy to set up and use right out of the box. Meter features user-selectable lux or ftc units, max/min, and hold functions, allowing you to easily control measurement readings. The included software allows you to view measurement data in graphical formats as well as record and download data, via USB connectivity, to your PC for further analysis.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat