Digi-Sense Compact Thermohygrometer; 10 to 95% RH, -4 to 140F

Representative image only.
Digi-Sense Item # WW-37803-32
Slim design with built-in sensor for one-handed operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1°
  • Response Time3 seconds
  • Display TypeLCD
  • Battery9V battery (1)
  • Height (in)10 5/8
  • Width (in)10 5/8
  • Depth (in)1
  • DescriptionCompact Thermohygrometer; 10 to 95% RH, -4 to 140F
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Meter utilizes a thin film capacitance sensor for humidity and a semiconductor sensor for temperature measurements. Compact design is ideal for field applications, displays relative humidity or temperature on large LCD. Features data hold, °F/°C selectable reading and analog output signal (10mV/1% RH or 1degF/degC) for use with a chart recorder. Fast response time of less than 3 seconds, with a sampling rate of 2.5 times per second.
Whats Included: one 9 V battery and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat