Digi-Sense Benchtop PID Temperature Controller, 1-Zone, Type J; 120 VAC

Representative image only.
Digi-Sense Item # WW-36225-61
Perfect for basic temperature control applications
  • Models available for type J, K, or T thermocouples or RTD probes
  • Offers type J thermocouples
  • 1 year warranty

PRODUCT OPTIONS

₹181,000.00INR / Each

₹19,800.00 - ₹33,700.00INR / Each

for an additional
₹19,800.00INR / Each
for an additional
₹27,800.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/16
  • Max Temperature (° F)2192
  • Min Temperature (° F)-328
  • Min Temperature (° C)-200
  • Max Temperature (DegreeC)1200
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1SSR
  • Display TypeLED
  • Height (in)3.375
  • Width (in)8
  • Depth (in)6
  • Height (mm)85.725
  • Width (mm)203.2
  • Depth (mm)152.4
  • Power (VAC)120
  • DescriptionBenchtop 1-Zone Temperature Controller; Type J, 120V/15A
  • Warranty1 year
1 Year Warranty

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • Offers type J thermocouples
  • 1 year warranty

More About this Item

These temperature controllers display both the setpoint and process temperature and features modern control technology that produces greater temperature stability. The Auto-tune feature minimizes setpoint overshoot and features the ability to learn your process producing greater stability. Changing your setpoint is easily done with the interface keys. The controller can also perform ramp rate operations to allow the user to slowly raise the process temperature. The controller also features an audible alarm output, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat