Digi-Sense Traceable® Analog Battery Tester with Calibration

Representative image only.
Digi-Sense Item # WW-98766-95
Simple color-coded scale indicates battery conditions
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Check alkaline, carbon, silver-oxide, mercury, nickel-cadmium, and other batteries

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)1.35
  • DC Max (Volts)12
  • DC Voltage Accuracy±5%
  • DisplayAnalog
  • Width (in)2.5
  • Height (in)3.5
  • Depth (in)1
  • Width (cm)6.4
  • Height (cm)8.9
  • Depth (cm)2.5
  • DescriptionTraceable® Analog Battery Tester with Calibration
1 Year WarrantyConformite Europeenne

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Check alkaline, carbon, silver-oxide, mercury, nickel-cadmium, and other batteries

More About this Item

This battery tester features gold-plated printed circuit board and silver-plated switches to ensure accuracy and long life. Precision resistors provide true representative loads for all batteries. Tester is self-powered; requires no internal battery.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat