Digi-Sense 2-Zone Temperature Controller; Type T, 120V/15A

Representative image only.
Digi-Sense Item # WW-36225-73
Combines two controllers into one, for controlling two independent temperature processes
  • Models available for type J, K, or T thermocouples or RTD probes
  • Setpoint is easily and securely changed with an interface key
  • 1 year warranty

PRODUCT OPTIONS

₹384,000.00INR / Each

₹33,400.00 - ₹41,400.00INR / Each

for an additional
₹33,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/32
  • Min Temperature (° F)0
  • Max Temperature (° F)572
  • Min Temperature (° C)-328
  • Max Temperature (DegreeC)350
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1SSR
  • Alarm OutputYes
  • Display Type LED Process & Setpoint
  • Height (in)6.5
  • Width (in)5.875
  • Depth (in)6.125
  • Height (mm)165.1
  • Width (mm)149.225
  • Depth (mm)155.575
  • Power (VAC)120
  • Description2-Zone Temperature Controller; Type T, 120V/15A
  • Warranty1 year
1 Year Warranty

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • Setpoint is easily and securely changed with an interface key
  • 1 year warranty

More About this Item

These controllers are designed for controlling two independent temperature processes. and features modern control technology that produces greater temperature stability. The space saving design combines two controllers into one unit to maximize bench space. Each unit displays both the setpoint and process temperature. Auto-tune minimizes setpoint overshoot and feature the ablity to learns your process producing greater stability. The controller also features an audible alarm function, and two panel mounted receptacles that accept three-prong plugs. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat