Digi-Sense 1-Zone Temperature Controller; Limit/Alarm, Type T, 120V/15A

Representative image only.
Digi-Sense Item # WW-36225-78
A secondary safety device that cut power when a setpoint is achieved
  • Models available for type J, K, or T thermocouples or RTD probes
  • 1 year warranty

PRODUCT OPTIONS

₹212,000.00INR / Each

₹19,800.00 - ₹33,700.00INR / Each

for an additional
₹19,800.00INR / Each
for an additional
₹27,800.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/32
  • Max Temperature (° F)149
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)65
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1Solid-state relay
  • Alarm OutputYes
  • Display TypeLED
  • Height (in)3.375
  • Width (in)8
  • Depth (in)6
  • Height (mm)85.725
  • Width (mm)203.2
  • Depth (mm)152.4
  • Power (VAC)120
  • Description1-Zone Temperature Controller; Limit/Alarm, Type T, 120V/15A
  • Warranty1 year
1 Year Warranty

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • 1 year warranty

More About this Item

A limit control is a secondary safety device and a must for applications where temperature overshoot can cause serious problems. Used in conjunction with a primary temperature control, the limit control will cut power to its output and turn off all resistive loads if your upper temperature setpoint is achieved. Display shows both limit set point and safe mode/alarm condition at the same time. A manual reset is required if an alarm condition occurs. The controller also features an audible alarm function, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat