Dickson TM320 Datalogger, large display, temperature and humidity

Representative image only.
Dickson Mfr # TM320 – Item # WW-23036-30
Large 1-3/8'' tall display can be seen from across the lab — up to 25 feet away!
  • Up to 32,000 datapoints can be stored in memory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-4
  • Max Temperature (° C)70
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)0.8
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)0.44
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Accuracy±2% RH from 0 to 60% RH; ±3% RH from 60 to 95% RH
  • Memory Size32,000 data points
  • Battery Type4 x AA batteries
  • Display Type4-digit LCD, 1.375 in high digits
  • Length (in)4
  • Height (in)3
  • Width (in)1 1/2
  • DescriptionDatalogger, large display, temperature and humidity
  • Warranty1 year
1 Year Warranty

Key Features

  • Up to 32,000 datapoints can be stored in memory
  • 1 year warranty

More About this Item

These dataloggers feature high/low alarms, min/max readings, delayed start times, and °F/C selections. Download data to your PC via USB, 9-pin serial port, or use the portable FLASH memory card. Software allows for simple viewing and zooming of logged data in a graphical or tabular (numeric table) format, order separately.
Optional 21CFR11 software meets pharmaceutical requirements including, password protection, electronic signatures, encrypted data in secured files and auditable trails to identify users, date & times and actions taken.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat